Skip Content
CAPSCREW HEX D933 8.8 ZG M8X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M8X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.080.0130
  • Mfr. Model # M01210.080.0130
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 966
  • Shipping Weight 10.43 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Head Height 5.3mm
  • Thread Direction Right Hand
  • Head Width 13mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M8-1.25
  • Fastener Finish Zinc Plated
  • Fastener Length 130mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 130mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list