Skip Content
CAPSCREW HEX D933 8.8 ZG M7X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M7X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.070.0060
  • Mfr. Model # M01210.070.0060
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 966
  • Shipping Weight 4.12 lbs

Technical Specs

  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 4.8mm
  • Head Width 11mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M7-1.00
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 60mm
  • Min. Thread Length 60mm
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list