CAPSCREW HEX D933 8.8 ZG M6X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX D933 8.8 ZG M6X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.060.0055
  • Mfr. Model # M01210.060.0055
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 966
  • Shipping Weight 2.56 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Head Height 4mm
  • Head Width 10mm
  • Dia./Thread Size M6-1
  • Proof Load 84,122 PSI
  • Fastener Industry Standards DIN 933
  • Fastener Finish Zinc Plated
  • Fastener Length 55mm
  • Min. Thread Length 55mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list