Skip Content
CAPSCREW HEX D933 8.8 ZG M5X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M5X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.050.0055
  • Mfr. Model # M01210.050.0055
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 966
  • Shipping Weight 1.79 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Width 8mm
  • Head Height 3.5mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M5-0.8
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 55mm
  • Min. Thread Length 55mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list