Skip Content
CAPSCREW HEX D933 8.8 ZG M30X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M30X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.300.0090
  • Mfr. Model # M01210.300.0090
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 7.55 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Style Full Thread
  • Thread Type Metric
  • Head Width 46mm
  • Head Height 18.7mm
  • Proof Load 84,122 PSI
  • Thread Direction Right Hand
  • Dia./Thread Size M30-3.50
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 90mm
  • Min. Thread Length 90mm
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List