Skip Content
CAPSCREW HEX D933 8.8 ZG M30X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M30X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.300.0080
  • Mfr. Model # M01210.300.0080
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 7.02 lbs

Technical Specs

  • Thread Style Full Thread
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 18.7mm
  • Proof Load 84,122 PSI
  • Head Width 46mm
  • Dia./Thread Size M30-3.50
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List