Skip Content
CAPSCREW HEX D933 8.8 ZG M30X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M30X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.300.0050
  • Mfr. Model # M01210.300.0050
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 5.47 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Full Thread
  • Thread Type Metric
  • Head Height 18.7mm
  • Thread Direction Right Hand
  • Head Width 46mm
  • Dia./Thread Size M30-3.50
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Fastener Length 50mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 50mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list