Skip Content
CAPSCREW HEX D933 8.8 ZG M27X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M27X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.270.0090
  • Mfr. Model # M01210.270.0090
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 5.85 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 17.0mm
  • Thread Style Full Thread
  • Head Width 41mm
  • Dia./Thread Size M27-3.00
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Fastener Length 90mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 90mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list