CAPSCREW HEX D933 8.8 ZG M27X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX D933 8.8 ZG M27X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.270.0050
  • Mfr. Model # M01210.270.0050
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 4.16 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Height 17.0mm
  • Head Width 41mm
  • Dia./Thread Size M27-3.00
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Fastener Length 50mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 50mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list