Skip Content
CAPSCREW HEX D933 8.8 ZG M22X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M22X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.220.0100
  • Mfr. Model # M01210.220.0100
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 3.81 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Full Thread
  • Head Height 14 mm
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Width 32.0 mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M22-2.5
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 100mm
  • Min. Thread Length 100mm
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list