CAPSCREW HEX D933 8.8 ZG M20X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX D933 8.8 ZG M20X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.200.0160
  • Mfr. Model # M01210.200.0160
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 4.43 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Head Width 30mm
  • Head Height 12.5mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M20-2.5
  • Fastener Finish Zinc Plated
  • Fastener Length 160mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 160mm
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list