Skip Content
CAPSCREW HEX D933 8.8 ZG M20X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M20X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.200.0110
  • Mfr. Model # M01210.200.0110
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 6.62 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Style Full Thread
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Width 30mm
  • Proof Load 84,122 PSI
  • Head Height 12.5mm
  • Dia./Thread Size M20-2.5
  • Fastener Finish Zinc Plated
  • Fastener Length 110mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 110mm
  • System of Measurement Metric
  • Basic Material Steel
  • Rockwell Hardness 22 - 34
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list