Skip Content
CAPSCREW HEX D933 8.8 ZG M16X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M16X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.160.0130
  • Mfr. Model # M01210.160.0130
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 4.63 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Style Full Thread
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 10mm
  • Proof Load 84,122 PSI
  • Head Width 24mm
  • Dia./Thread Size M16-2.00
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 130mm
  • Min. Thread Length 130mm
  • Rockwell Hardness 22 - 34
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list