Skip Content
CAPSCREW HEX D933 8.8 ZG M14X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M14X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.140.0090
  • Mfr. Model # M01210.140.0090
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 6.45 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Thread Style Full Thread
  • Thread Type Metric
  • Head Height 8.8mm
  • Head Width 22mm
  • Dia./Thread Size M14-2.00
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 90mm
  • Min. Thread Length 90mm
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list