Skip Content
CAPSCREW HEX D933 8.8 ZG M12X85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M12X85

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.120.0085
  • Mfr. Model # M01210.120.0085
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 4.27 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Thread Style Full Thread
  • Head Width 19mm
  • Proof Load 84,122 PSI
  • Head Height 7.5mm
  • Dia./Thread Size M12-1.75
  • Screw Industry Standards DIN 933
  • Fastener Finish Zinc Plated
  • Fastener Length 85mm
  • Min. Thread Length 85mm
  • Rockwell Hardness 22 - 34
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list