Skip Content
CAPSCREW HEX D933 8.8 ZG M12X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M12X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.120.0130
  • Mfr. Model # M01210.120.0130
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 6.17 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Full Thread
  • Head Width 19mm
  • Thread Type Metric
  • Head Height 7.5mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Dia./Thread Size M12-1.75
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 130mm
  • Min. Thread Length 130mm
  • Rockwell Hardness 22 - 34
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list