Skip Content
CAPSCREW HEX D933 8.8 ZG M12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M12X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.120.0012
  • Mfr. Model # M01210.120.0012
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 2.21 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Full Thread
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Height 7.5mm
  • Head Width 19mm
  • Dia./Thread Size M12-1.75
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 12mm
  • Min. Thread Length 12mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list