CAPSCREW HEX D933 8.8 ZG M12X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX D933 8.8 ZG M12X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.120.0110
  • Mfr. Model # M01210.120.0110
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 5.25 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Head Height 7.5mm
  • Head Type Hexagonal
  • Head Width 19mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M12-1.75
  • Fastener Finish Zinc Plated
  • Fastener Length 110mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 110mm
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list