Skip Content
CAPSCREW HEX D933 8.8 ZG M10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M10X14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.100.0014
  • Mfr. Model # M01210.100.0014
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 2.01 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Full Thread
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 6.4mm
  • Head Width 17mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M10-1.5
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 14mm
  • System of Measurement Metric
  • Basic Material Steel
  • Min. Thread Length 14mm
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list