Skip Content
CAPSCREW HEX D933 8.8 ZG M10X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D933 8.8 ZG M10X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.100.0110
  • Mfr. Model # M01210.100.0110
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 3.66 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Full Thread
  • Thread Type Metric
  • Head Height 6.4mm
  • Head Width 17mm
  • Proof Load 84,122 PSI
  • Thread Direction Right Hand
  • Dia./Thread Size M10-1.5
  • Screw Industry Standards DIN 933
  • Fastener Length 110mm
  • Fastener Finish Zinc Plated
  • Min. Thread Length 110mm
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list