Skip Content
CAPSCREW HEX D931 8.8 ZG M8X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M8X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.080.0200
  • Mfr. Model # M01200.080.0200
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 966
  • Shipping Weight 4.55 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 5.3mm
  • Head Width 13mm
  • Dia./Thread Size M8-1.25
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Fastener Length 200mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 22mm
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List