Skip Content
CAPSCREW HEX D931 8.8 ZG M7X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M7X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.070.0035
  • Mfr. Model # M01200.070.0035
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 966
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 4.8mm
  • Head Width 11mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M7-1.00
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 35mm
  • Min. Thread Length 20mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list