CAPSCREW HEX D931 8.8 ZG M7X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX D931 8.8 ZG M7X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.070.0030
  • Mfr. Model # M01200.070.0030
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 966
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Proof Load 84,122 PSI
  • Head Width 11mm
  • Dia./Thread Size M7-1.00
  • Head Height 4.8mm
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards DIN 931
  • Fastener Length 30mm
  • Min. Thread Length 20mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list