Skip Content
CAPSCREW HEX D931 8.8 ZG M6X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX D931 8.8 ZG M6X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.060.0130
  • Mfr. Model # M01200.060.0130
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 966
  • Shipping Weight 3.23 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Height 4 mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Head Width 10mm
  • Dia./Thread Size M6-1
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 130mm
  • Min. Thread Length 18mm
  • Rockwell Hardness 22 - 34
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list