Skip Content
CAPSCREW HEX D931 8.8 ZG M36X240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M36X240

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.360.0240
  • Mfr. Model # M01200.360.0240
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 5.01 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 22.5mm
  • Head Width 55mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M36-4.00
  • Screw Industry Standards DIN 931
  • Fastener Finish Zinc Plated
  • Fastener Length 240mm
  • Min. Thread Length 97mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list