Skip Content
CAPSCREW HEX D931 8.8 ZG M36X220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M36X220

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.360.0220
  • Mfr. Model # M01200.360.0220
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 4.65 lbs

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Head Height 22.5mm
  • Head Width 55mm
  • Thread Direction Right Hand
  • Dia./Thread Size M36-4.00
  • Proof Load 84,122 PSI
  • Screw Industry Standards DIN 931
  • Fastener Finish Zinc Plated
  • Fastener Length 220mm
  • Min. Thread Length 97mm
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list