Skip Content
CAPSCREW HEX D931 8.8 ZG M30X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M30X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.300.0200
  • Mfr. Model # M01200.300.0200
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 14.44 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 46mm
  • Head Height 18.7mm
  • Dia./Thread Size M30-3.50
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 200mm
  • Min. Thread Length 72mm
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list