Skip Content
CAPSCREW HEX D931 8.8 ZG M30X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M30X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.300.0160
  • Mfr. Model # M01200.300.0160
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 11.96 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Head Height 18.7mm
  • Proof Load 84,122 PSI
  • Head Width 46mm
  • Dia./Thread Size M30-3.50
  • Screw Industry Standards DIN 931
  • Fastener Length 160mm
  • Fastener Finish Zinc Plated
  • Min. Thread Length 72mm
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list