Skip Content
CAPSCREW HEX D931 8.8 ZG M27X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M27X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.270.0090
  • Mfr. Model # M01200.270.0090
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 6.14 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 17mm
  • Dia./Thread Size M27-3.00
  • Head Width 41mm
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 90mm
  • Min. Thread Length 60mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list