Skip Content
CAPSCREW HEX D931 8.8 ZG M24X340 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M24X340

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.240.0340
  • Mfr. Model # M01200.240.0340
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 2.78 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Thread Style Partially Threaded
  • Head Height 15mm
  • Thread Direction Right Hand
  • Head Width 36mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M24-3.00
  • Screw Industry Standards DIN 931
  • Fastener Length 340mm
  • Fastener Finish Zinc Plated
  • Min. Thread Length 73mm
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list