Skip Content
CAPSCREW HEX D931 8.8 ZG M24X300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M24X300

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.240.0300
  • Mfr. Model # M01200.240.0300
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 12.46 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Width 36mm
  • Head Height 15mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M24-3.00
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 300mm
  • Min. Thread Length 73mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list