Skip Content
CAPSCREW HEX D931 8.8 ZG M22X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M22X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.220.0200
  • Mfr. Model # M01200.220.0200
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 7.28 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 14mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M22-2.5
  • Head Width 32.0 mm
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 200mm
  • Min. Thread Length 56mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list