Skip Content
CAPSCREW HEX D931 8.8 ZG M22X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M22X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.220.0140
  • Mfr. Model # M01200.220.0140
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 5.29 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 14mm
  • Head Width 32.0 mm
  • Dia./Thread Size M22-2.5
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 140mm
  • Min. Thread Length 56mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list