CAPSCREW HEX D931 8.8 ZG M22X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX D931 8.8 ZG M22X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.220.0130
  • Mfr. Model # M01200.220.0130
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 1.0 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Head Height 14mm
  • Proof Load 84,122 PSI
  • Head Width 32.0 mm
  • Dia./Thread Size M22-2.5
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards DIN 931
  • Fastener Length 130mm
  • Min. Thread Length 56mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list