Skip Content
CAPSCREW HEX D931 8.8 ZG M20X85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M20X85

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.200.0085
  • Mfr. Model # M01200.200.0085
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 968
  • Shipping Weight 5.82 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Height 12.5mm
  • Head Width 30mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M20-2.5
  • Fastener Finish Zinc Plated
  • Fastener Length 85mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 46mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list