Skip Content
CAPSCREW HEX D931 8.8 ZG M16X85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M16X85

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.160.0085
  • Mfr. Model # M01200.160.0085
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 3.31 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Head Width 24mm
  • Thread Direction Right Hand
  • Head Height 10mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M16-2.00
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 85mm
  • Min. Thread Length 38mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list