Skip Content
CAPSCREW HEX D931 8.8 ZG M16X320 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M16X320

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.160.0320
  • Mfr. Model # M01200.160.0320
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 1.18 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 10mm
  • Head Width 24mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M16-2.00
  • Screw Industry Standards DIN 931
  • Fastener Finish Zinc Plated
  • Fastener Length 320mm
  • Min. Thread Length 57mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List