Skip Content
CAPSCREW HEX D931 8.8 ZG M16X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M16X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.160.0260
  • Mfr. Model # M01200.160.0260
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 4.83 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 24mm
  • Head Height 10mm
  • Dia./Thread Size M16-2.00
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 260mm
  • Min. Thread Length 57mm
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list