Skip Content
CAPSCREW HEX D931 8.8 ZG M16X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M16X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.160.0200
  • Mfr. Model # M01200.160.0200
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 7.54 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Type Metric
  • Proof Load 84,122 PSI
  • Head Height 10mm
  • Head Width 24mm
  • Dia./Thread Size M16-2.00
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 200mm
  • Min. Thread Length 44mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list