Skip Content
CAPSCREW HEX D931 8.8 ZG M16X190 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M16X190

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.160.0190
  • Mfr. Model # M01200.160.0190
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 7.19 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 24mm
  • Head Height 10mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M16-2.00
  • Fastener Length 190mm
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Min. Thread Length 44mm
  • Basic Material Steel
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list