Skip Content
CAPSCREW HEX D931 8.8 ZG M14X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M14X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.140.0260
  • Mfr. Model # M01200.140.0260
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 3.49 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 8.8mm
  • Head Width 22mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M14-2.00
  • Screw Industry Standards DIN 931
  • Fastener Finish Zinc Plated
  • Fastener Length 260mm
  • Min. Thread Length 53mm
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list