Skip Content
CAPSCREW HEX D931 8.8 ZG M12X220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M12X220

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.120.0220
  • Mfr. Model # M01200.120.0220
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 2.29 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Head Width 19mm
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 7.5mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M12-1.75
  • Screw Industry Standards DIN 931
  • Fastener Finish Zinc Plated
  • Fastener Length 220mm
  • Min. Thread Length 49mm
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List