Skip Content
CAPSCREW HEX D931 8.8 ZG M10X220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX D931 8.8 ZG M10X220

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.100.0220
  • Mfr. Model # M01200.100.0220
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 8.05 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Thread Direction Right Hand
  • Dia./Thread Size M10-1.5
  • Proof Load 84,122 PSI
  • Head Width 17mm
  • Head Height 6.4mm
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 931
  • Fastener Length 220mm
  • Min. Thread Length 45mm
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list