CAPSCREW HEX D931 8.8 ZG M10X170 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HEX D931 8.8 ZG M10X170

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.100.0170
  • Mfr. Model # M01200.100.0170
  • UNSPSC # 31161620
  • CATALOGUE PAGE # 967
  • Shipping Weight 6.56 lbs

Technical Specs

  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Head Height 6.4mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M10-1.5
  • Head Width 17mm
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards DIN 931
  • Fastener Length 170mm
  • Min. Thread Length 32mm
  • Rockwell Hardness 22 - 34
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list