Skip Content
CAPSCREW HEX BRASS NC 3/8X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX BRASS NC 3/8X1-1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS7H37C150
  • Mfr. Model # 7H37C150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1015
  • Shipping Weight 61.19 lbs

Product Details

Cap screw, hex head, brass. Size 3/8-16 x 1-1/2 inches long.

Technical Specs

  • Fastener Length 1-1/2"
  • Head Type Hexagonal
  • System of Measurement Inch
  • Item Cap Screws
  • Basic Material Brass
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list