Skip Content
CAPSCREW HEX 316SS NC 7/8 X 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 316SS NC 7/8 X 4-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24C626
  • Mfr. Model # 24C626
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 85 to 140 ksi
  • Thread Style Partially Threaded
  • Rockwell Hardness B80 to C32
  • Thread Type UNC
  • Head Width 1-5/16"
  • Head Height 35/64"
  • Thread Direction Right Hand
  • Fastener Finish Plain
  • Screw Grade/Class A2
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Fastener Length 4-1/2"
  • System of Measurement Inch
  • Min. Thread Length 2 po
  • Dia./Thread Size 7/8"-9
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list