Skip Content
CAPSCREW HEX 316SS NC 7/8 X 3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 316SS NC 7/8 X 3-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24C624
  • Mfr. Model # 24C624
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 85 to 140 ksi
  • Thread Type UNC
  • Thread Style Partially Threaded
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 35/64"
  • Head Width 1-5/16"
  • Fastener Finish Plain
  • Screw Grade/Class A2
  • Fastener Length 3-1/2"
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Min. Thread Length 2 po
  • Dia./Thread Size 7/8"-9

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List