Skip Content
CAPSCREW HEX 316SS NC 3/8 X 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 316SS NC 3/8 X 3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24L057
  • Mfr. Model # 24L057
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 100 to 150 ksi
  • Item Hex Head Cap Screws
  • Thread Style Fully Threaded
  • Thread Type UNC
  • Rockwell Hardness B95 to C32
  • Head Width 9/16"
  • Head Height 15/64"
  • Thread Direction Right Hand
  • Screw Grade/Class A2
  • Fastener Finish Plain
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Fastener Length 3/4"
  • Min. Thread Length 3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list