Skip Content
CAPSCREW HEX 316SS NC 3/8 X 1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 316SS NC 3/8 X 1-3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24L062
  • Mfr. Model # 24L062
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 100 to 150 ksi
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Rockwell Hardness B95 to C32
  • Thread Direction Right Hand
  • Head Height 15/64"
  • Head Width 9/16"
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Screw Grade/Class A2
  • Fastener Finish Plain
  • Fastener Length 1-3/4"
  • Min. Thread Length 1 po
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list