Skip Content
CAPSCREW HEX 316SS NC 3/4 X 5-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX 316SS NC 3/4 X 5-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24L135
  • Mfr. Model # 24L135
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 85 to 140 ksi
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Width 1-1/8"
  • Head Height 15/32"
  • Fastener Finish Plain
  • Screw Grade/Class A2
  • Fastener Length 5-1/2"
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Min. Thread Length 1-3/4 po
  • Dia./Thread Size 3/4"-10
  • Basic Material Stainless Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list